Motion
66252835553

NORTON ABRASIVES
66252835553

Cut-off Wheel - Type 1/41, 3.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.3750 in Center Hole Diameter, 36 Grit, Coarse Grade, 25465 rpm
Mi Item #06211249
MFR #66252835553
Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252835553

Cut-off Wheel - Type 1/41, 3.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.3750 in Center Hole Diameter, 36 Grit, Coarse Grade, 25465 rpm
Mi Item #06211249
MFR #66252835553

Mfr description
66252835553 3 X 1/16 X 3/8 TYPE 01 A/O
  • Premium aluminum oxide grain for excellent cutting on carbon steel
  • Designed only for cut-off applications where a fast cut and minimum material loss are desired
  • Ultra thin side reinforcing for maximum cut rate and minimum kerf loss; ideal when precise thin cut is desired
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.87/each

Specifications

Dimensions

  • Arbor Hole Size
    0.3750 in
  • Arbor Size
    0.3750 in
  • Center Hole Diameter  
    0.3750 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.0625 in

Details

  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    25465 rpm
  • Package Quantity
    25
  • UPC_NO
    66252835553
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)