Motion
66252841212

NORTON ABRASIVES
66252841212

Cut-Off Wheel - 6 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, Medium Grade, 10185 rpm, 250 Per Pack
MI ITEM #06211251
MFR #66252841212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841212

Cut-Off Wheel - 6 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, Medium Grade, 10185 rpm, 250 Per Pack
MI ITEM #06211251
MFR #66252841212

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66252841212 6 X .040 X 7/8 TYPE 01 A/O
  • Quality aluminum oxide at a competitive price
  • Ultra thin for fast, burr-free cutting, low kerf loss
  • Full fiberglass reinforcement for straight, stable cuts
  • Good choice when low initial price is needed for small jobs or inexperienced operators
  • Designed for quick cutting on right angle grinders with proper flanges
  • Competitive initial price point for ideal for end user unable to ideal for end user unable to measure performance

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    10185 rpm
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought