Motion
75101566

DICHTOMATIK
75101566

Dichtomatik O-ring - 0.275 in Cross Section, 11.975 in ID, 12.525 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #06216675
MFR #75101566
Price$5.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75101566

Dichtomatik O-ring - 0.275 in Cross Section, 11.975 in ID, 12.525 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #06216675
MFR #75101566

Mfr description
75101566 AS568-453 12"ID X12 1/2"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.93/each

Specifications

Dimensions

  • Inside Diameter  
    11.975 in
  • Outside Diameter  
    12.525 in
  • Overall Weight
    48.391 g
  • Thickness
    0.2750 in, 6.99 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-453
  • Color
    Black
  • Cross Section
    0.275 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -453
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.06 in
  • Manufacturer Catalog Number
    AS568-453 N90R
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N90
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)