Motion
B30C-500-595-OR

BRADY
B30C-500-595-OR

Vinyl Material, Thermal Transfer, 0.5000 in Print Width, 100 ft Roll Length
Mi Item #06216836
MFR #B30C-500-595-OR
Price$193.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-500-595-OR

Vinyl Material, Thermal Transfer, 0.5000 in Print Width, 100 ft Roll Length
Mi Item #06216836
MFR #B30C-500-595-OR

Mfr description
B30C-500-595-OR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.20/each

Specifications

Dimensions

  • Printable Area Width
    0.5000 in
  • Roll Length
    100 ft

Details

  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)