Motion
516719S

LIFT-ALL
516719S

5/16" 7X19 SSAC SS304 IMPORT WIRE ROPE CABLE
Mi Item #06217898
MFR #516719S
Price$4.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
516719S

5/16" 7X19 SSAC SS304 IMPORT WIRE ROPE CABLE
Mi Item #06217898
MFR #516719S

Mfr description
516719S 719 304SS CABLE
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per foot for your convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.71/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Working Load Limit
    9000 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    STAINLESS STEEL AIRCRAFT CABLE
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)