Motion
Traffic & Zone Striping Paint Semi-Gloss Red 1gal

RUST-OLEUM CORP
Traffic & Zone Striping Paint Semi-Gloss Red 1gal

Paint - Water Base, Inside, Outside, 1 gal , Can, Semi-Gloss Traffic Red Color
Mi Item #06220334
MFR #Traffic & Zone Striping Paint Semi-Gloss Red 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Traffic & Zone Striping Paint Semi-Gloss Red 1gal

Paint - Water Base, Inside, Outside, 1 gal , Can, Semi-Gloss Traffic Red Color
Mi Item #06220334
MFR #Traffic & Zone Striping Paint Semi-Gloss Red 1gal

Mfr description
283868 TRAFFIC RED 2300 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal (US)
  • VOC Content
    100 g/L

Details

  • Additional Details
    Coverage: 690 linear feet of a 4-inch line per gallon
  • Base Type
    Water
  • Color
    Semi-Gloss Traffic Red
  • Color Family
    Semi-Gloss Traffic Red
  • Container Type
    Can
  • Dry Time
    30 min
  • Exposure
    Inside, Outside
  • Exposure Conditions
    Outside
  • Finish
    Semi-Gloss
  • For Use On
    Asphalt, Concrete, Gravel
  • Form
    Liquid
  • Surface
    Asphalt, Concrete, Gravel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)