Motion
Traffic & Zone Striping Paint Semi-Gloss Bike La 1gal

RUST-OLEUM CORP
Traffic & Zone Striping Paint Semi-Gloss Bike La 1gal

Paint - Water Base, Interior Exterior, 1 gal , Can, Bike Lane Green Color
Mi Item #06220336
MFR #Traffic & Zone Striping Paint Semi-Gloss Bike La 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Traffic & Zone Striping Paint Semi-Gloss Bike La 1gal

Paint - Water Base, Interior Exterior, 1 gal , Can, Bike Lane Green Color
Mi Item #06220336
MFR #Traffic & Zone Striping Paint Semi-Gloss Bike La 1gal

Mfr description
283907 BIKE LANE GREEN 2300 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal (US)
  • VOC Content
    100 g/L

Details

  • Additional Details
    Cleanup: Water
  • Base Type
    Water
  • Color
    Bike Lane Green
  • Color Family
    Bike Lane Green
  • Container Type
    Can
  • Contains
    Paint Only
  • Coverage
    690 ft²/gal
  • Dry Time
    30 min
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Outdoor
  • Finish
    Semi-Gloss
  • For Use On
    Concrete, Asphalt, Gravel
  • Form
    Liquid
  • Surface
    Asphalt, Concrete, Gravel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)