Motion
BH05PRO 5 GALLON BUCKET HEATING BLANKET

POWERBLANKET
BH05PRO 5 GALLON BUCKET HEATING BLANKET

BH05PRO 5 GALLON BUCKET HEATING BLANKET
MI ITEM #06223054
MFR #BH05PRO 5 GALLON BUCKET HEATING BLANKET
Price$642.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
BH05PRO 5 GALLON BUCKET HEATING BLANKET

BH05PRO 5 GALLON BUCKET HEATING BLANKET
MI ITEM #06223054
MFR #BH05PRO 5 GALLON BUCKET HEATING BLANKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$642.66/each

Specifications

Dimensions

  • Base Length
    47 in
  • Fits Container Diameter
    Fits 5-Gallon Bucket & Pail w/ diameter of 11.8"
  • Fits Container Size
    Fits 5-Gallon Poly or Steel Bucket / Pail
  • Height
    7 in
  • Length
    28 in
  • Overall Length
    47 in
  • Wattage
    160 W
  • Weight
    6 lbs
  • Width
    14 in

Details

  • Amperage Rating
    1.33
  • Application
    Safely warming the contents of a 5-gallon bucket or pail
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    5-Gallon Insulated (PRO Model) Bucket Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    Thermostat Included
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Type
    Powerblanket Industrial Bucket & Pail Heating Blanket

Overview

Mfr description
BH05PRO 5 GALLON BUCKET HEATING BLANKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought