Motion
A2002B
Cobra Wire & Cable X-Flex® Power Supply Systems Cable - Wire Gauge: 2 AWG, Number of Conductors: 1, 600 V, Amperage: 213 A, Conductor Strand: 665
MI ITEM #06226796
MFR #A2002B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable X-Flex® Power Supply Systems Cable - Wire Gauge: 2 AWG, Number of Conductors: 1, 600 V, Amperage: 213 A, Conductor Strand: 665
MI ITEM #06226796
MFR #A2002B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A2002B 2 1/C X-FLEX FR-PVC VW-1 105C
  • Call your local Motion industries Branch for Quote
  • This product is designed to meet or exceed test requirements called for by Underwriters Laboratories and the National Electric Code. It is recommended for use in accordance with UL and CSA for internal wiring of uninterruptible power suppy equipment, UL Standard 1778. Cobra x-Flex® is also suitable for use in transformers, switchboard panels, controls, electronic circuits and meters. It can be used as battery cable, battery charger cable, motor lead and power hookup cable.
  • Stranding: Class K 30 gauge bare copper (Also availbable in tinned copper)
  • NEC Types: MTW & THW, UL Styles:1232-1284-1337-1338-1339-10070-10269, BC-5W2 on 6 AWG to 4/0 AWG, TEW A/B FT-1 on 6 AWG to 4/0 AWG, AWM A/B FT-1 on 250 MCM to 750 MCM
  • Insulation: This product offers a unique flame retardant polyvinyl chloride compound (VW-1), and is moisture, abrasion, acid, diesel fuel and oil resistant.
  • Voltage: 600/1000 Volts
  • Temperature: 105°C Dry, 75° Wet

Specifications

  • Cable Series
    X-Flex®
  • Wire Gauge
    2 AWG
  • Number of Conductors
    1
  • Conductor Strand
    665
  • Insulation Thickness
    0.060 in
  • Cable Outside Diameter
    0.446 in
  • Voltage
    600 V
  • Amperage
    213 A
  • Net Wt LBS/1000 Ft
    292 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text