Motion
16TM04201SW104

ALBION INDUSTRIES
16TM04201SW104

16 swl 4x2 TM roller w/Cambrk
Mi Item #06233069
MFR #16TM04201SW104
Price$137.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16TM04201SW104

16 swl 4x2 TM roller w/Cambrk
Mi Item #06233069
MFR #16TM04201SW104

Mfr description
16TM04201SW104 CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.18/each

Specifications

Dimensions

  • Mount Height
    5.6250 in
  • Swivel Lead Length  
    1.6875 in
  • Swivel Radius
    3.6875 in
  • Tread Width
    2.0000 in

Details

  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)