Motion
K080623HD
FleetRunner® 85550217 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 62.93 in OAL, Fleet Runner Series
Mi Item #06237836
MFR #K080623HD
Price$94.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85550217 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 62.93 in OAL, Fleet Runner Series
Mi Item #06237836
MFR #K080623HD

Mfr description
K080623HD MICRO V BELT
  • Patented material provides peak performance at prolonged extreme operating temperatures
  • Heavy-duty construction resists cracking and wear, even at extreme temperatures
  • Special compound provides unmatched flexibility, stability, load carrying capacity and belt life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.79/each

Specifications

Dimensions

  • Overall Length
    62.93 in
  • Section Size
    K
  • Top Width
    1.087 in

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Fleet Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)