Motion
CM38P17FZ39A

LEESON ELECTRIC
CM38P17FZ39A

AC Parallel Gear Motor - 103 :1 Ratio, 0.16 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 3.00 / 1.50 A - Full Load Current
Mi Item #06244100
MFR #CM38P17FZ39A
Price$2,495.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM38P17FZ39A

AC Parallel Gear Motor - 103 :1 Ratio, 0.16 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 3.00 / 1.50 A - Full Load Current
Mi Item #06244100
MFR #CM38P17FZ39A

Mfr description
M1145138.00,1/6HP,P240,16RPM,1PH
  • Precision machined in-line steel gears.
  • Permanent split capacitor design rated for 115/230 VAC 60/50 HZ input.
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,495.76/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    38None
  • Gear Ratio
    103 :1
  • Motor Length Less Shaft
    6.88 in
  • Opposite Drive End Bearing Size
    6201
  • Overall Length C Dimension
    13.13 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    20.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.00 / 1.50 A
  • Full Load Torque
    391 in/lb
  • Input Horsepower
    0.16 hp
  • Insulation Class
    F
  • KVA Code
    D
  • kW
    0.12 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720000212
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Special
  • NEMA Frame
    38
  • Output RPM
    16.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CE, UL Recognized, CSA
  • Thermal Protection
    None
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)