Motion
AL-CC-120-7-65-MOG

ABACO LIGHTING
AL-CC-120-7-65-MOG

LED Omnidirectional Lamp - 120 W, 15600 lm Lumen Output
Mi Item #06245442
MFR #AL-CC-120-7-65-MOG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-CC-120-7-65-MOG

LED Omnidirectional Lamp - 120 W, 15600 lm Lumen Output
Mi Item #06245442
MFR #AL-CC-120-7-65-MOG

Mfr description
AL-CC-120-7-65-MOG LED CORN LIGHT 120W
  • Direct replacement for existing HID lamps
  • 120-277V operation. Requires ballast removal
  • Approved for use in enclosed fixtures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    120 W

Details

  • Base Configuration
    Mogul Base
  • Efficacy
    130 lm/W
  • Lamps Style
    Omnidirectional
  • Longevity
    50000 hrs
  • Lumen Output
    15600 lm
  • Operating Temperature Range
    -4°F to 113 °F
  • Replacement Wattage
    250W – 400W HID
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)