Motion
NK1000064N300
Aeroquip (Eaton) Flexmaster Tube and Pipe Joints Gasket
Mi Item #06247362
MFR #NK1000064N300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Flexmaster Tube and Pipe Joints Gasket
Mi Item #06247362
MFR #NK1000064N300

Mfr description
NK1000064N300 REGULAR GASKET-HI TEMP
  • The Flexmaster joint design eliminates flanged bolt holes and pipe threads that require careful alignment.
  • No threading, flanging, welding, grooving or other special end preparation of tube or pipe is required. Use pipe after it is cut to appropriate lengths.
  • Pipe vibration and noise can be drastically reduced with Flexmaster joints.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    3.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)