Specifications
Dimensions
- Weight15 lbs
Details
- Absorbent Capacity Per Kit14 gal (US)
- ApplicationRefill for High-Visibility Cart
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- Includes5 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 5 - ext. dia. 3 in x 10' L PIG HazMat Chemical Absorbent Sock (PIG301), 40 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 4 - 17 in W x 16 in L x 2 in H PIG HazMat Chemical Absorbent Pillow (HR7015), 5 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions, 50 - 13 in W x 12 in L PIG Chemically Compatible Meltblown Polypropylene Wiper (WIP5501) & 1 - ext. dia. 23 in x 45.4 in H PIG Wheeled Overpack Salvage Drum (PAK489-WH)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)