Motion
06291967
12" Diam x 3" Hole x 3/4" Thick, I Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,705 Max RPM, Vitrified Bond, No Recess
Mi Item #06277818
MFR #06291967
Price$86.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 3" Hole x 3/4" Thick, I Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,705 Max RPM, Vitrified Bond, No Recess
Mi Item #06277818
MFR #06291967

Mfr description
66253269690 12X3/4X3 29A60I TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.33/each

Specifications

Dimensions

  • Hole Size
    3 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Medium,Medium
  • Grain Structure
    5,5
  • Grit Number
    60
  • Max Rpm
    2705 rpm
  • Porosity
    Non-Porous
  • Specification
    29A60I5V31
  • Wheel Color
    Pink
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)