Motion
06292064
Tru-Maxx Grinding Wheel
Mi Item #06277825
MFR #06292064
Price$132.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Grinding Wheel
Mi Item #06277825
MFR #06292064

Mfr description
66253255602 12X1-1/2X5 29A46H TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.03/each

Specifications

Dimensions

  • Hole Size
    5 in
  • Overall Thickness
    1.5000 in
  • Wheel Diameter
    12.0000 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • Porosity
    Non-Porous
  • Product Types
    Grinding Wheel
  • Specification
    29A46H5V31
  • Wheel Color
    Pink
  • Wheel Hardness
    H
  • Wheel Hardness Rating
    Soft
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)