Motion
06292247
7" Diam x 1-1/4" Hole x 1/4" Thick, I Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 3,600 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277840
MFR #06292247
Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 1/4" Thick, I Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 3,600 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277840
MFR #06292247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.70/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Medium,Medium
  • Grain Structure
    6,6
  • Grit Number
    60
  • Max Rpm
    3600 rpm
  • Porosity
    Non-Porous
  • Specification
    29A60I6V31
  • Wheel Color
    Pink
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft

Overview

Mfr description
66253255633 7X1/4X1-1/4 29A60I TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought