Motion
06292346
7" Diam x 1-1/4" Hole x 1/4" Thick, H Hardness, 120 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Fine Grade, 3,600 Max RPM, Vitrified Bond, No Recess
Mi Item #06277850
MFR #06292346
Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 1/4" Thick, H Hardness, 120 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Fine Grade, 3,600 Max RPM, Vitrified Bond, No Recess
Mi Item #06277850
MFR #06292346

Mfr description
66253292505 7X1/4X1-1/4 29A120H TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.70/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Fine,Fine
  • Grain Structure
    6,6
  • Grit Number
    120
  • Max Rpm
    3600 rpm
  • Porosity
    Non-Porous
  • Specification
    29A120H6V31
  • Wheel Color
    Pink
  • Wheel Hardness
    H
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)