Motion
06292379
7" Diam x 1-1/4" Hole x 1/4" Thick, K Hardness, 150 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Very Fine Grade, 3,600 Max RPM, Vitrified Bond, No Recess
Mi Item #06277853
MFR #06292379
Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 1/4" Thick, K Hardness, 150 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Very Fine Grade, 3,600 Max RPM, Vitrified Bond, No Recess
Mi Item #06277853
MFR #06292379

Mfr description
66253255652 7X1/4X1-1/4 29A150K TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.70/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Very Fine,Very Fine
  • Grain Structure
    6,6
  • Grit Number
    150
  • Max Rpm
    3600 rpm
  • Porosity
    Non-Porous
  • Specification
    29A150K6V31
  • Wheel Color
    Pink
  • Wheel Hardness
    K
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)