Motion
06292437
7" Diam x 1-1/4" Hole x 3/4" Thick, K Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 3,600 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277859
MFR #06292437
List Price$30.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 3/4" Thick, K Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 3,600 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277859
MFR #06292437

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.58/each for your price

Overview

Mfr description
66253255574 7X3/4X1-1/4 29A46K TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    1-1/4 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    7 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse,Coarse
  • Grain Structure
    6,6
  • Grit Number
    46
  • Porosity
    Non-Porous
  • Specification
    29A46K6V31
  • Max Rpm
    3600 rpm
  • Wheel Color
    Pink
  • Wheel Hardness
    K
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought