Motion
06292684
8" Diam x 1-1/4" Hole x 3/4" Thick, H Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 3,105 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277883
MFR #06292684
Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Diam x 1-1/4" Hole x 3/4" Thick, H Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 3,105 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277883
MFR #06292684

Mfr description
66253255619 8X3/4X1-1/4 29A46H TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.73/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Coarse,Coarse
  • Grain Structure
    6,6
  • Grit Number
    46
  • Max Rpm
    3105 rpm
  • Porosity
    Non-Porous
  • Specification
    29A46H6V31
  • Wheel Color
    Pink
  • Wheel Hardness
    H
  • Wheel Hardness Rating
    Soft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)