Motion
06292817
10" Diam x 3" Hole x 3/4" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 3,250 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277893
MFR #06292817
List Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Diam x 3" Hole x 3/4" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 3,250 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277893
MFR #06292817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.90/each for your price

Overview

Mfr description
66253269673 10X3/4X3 28A46I TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    3 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    10 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse,Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Porosity
    Non-Porous
  • Specification
    28A46I5V31
  • Max Rpm
    3250 rpm
  • Wheel Color
    White
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought