Motion
06292924
12" Diam x 5" Hole x 1-1/2" Thick, H Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 2,070 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277902
MFR #06292924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 5" Hole x 1-1/2" Thick, H Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 2,070 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277902
MFR #06292924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253255425 12X1-1/2X5 28A46H TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    5 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    12 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse,Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Porosity
    Non-Porous
  • Specification
    28A46H5V31
  • Max Rpm
    2070 rpm
  • Wheel Color
    White
  • Wheel Hardness
    H
  • Wheel Hardness Rating
    Soft
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text