Motion
06292932
12" Diam x 3" Hole x 1" Thick, H Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,705 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277903
MFR #06292932
Price$101.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 3" Hole x 1" Thick, H Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,705 Max RPM, Vitrified Bond, No Recess
MI ITEM #06277903
MFR #06292932

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.85/each

Specifications

Dimensions

  • Hole Size
    3 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Medium,Medium
  • Grain Structure
    5,5
  • Grit Number
    60
  • Max Rpm
    2705 rpm
  • Porosity
    Non-Porous
  • Specification
    28A60H5V31
  • Wheel Color
    White
  • Wheel Hardness
    H
  • Wheel Hardness Rating
    Soft

Overview

Mfr description
66253269700 12X1X3 28A60H TRUMAXX WHITE
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought