Motion
06292940
12" Diam x 3" Hole x 3/4" Thick, H Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 2,070 Max RPM, Vitrified Bond, No Recess
Mi Item #06277904
MFR #06292940
Price$86.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 3" Hole x 3/4" Thick, H Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 2,070 Max RPM, Vitrified Bond, No Recess
Mi Item #06277904
MFR #06292940

Mfr description
66253292494 12X3/4X3 28A46H TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.33/each

Specifications

Dimensions

  • Hole Size
    3 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Coarse,Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Max Rpm
    2070 rpm
  • Porosity
    Non-Porous
  • Specification
    28A46H5V31
  • Wheel Color
    White
  • Wheel Hardness
    H
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)