Motion
06294086
Tru-Maxx Grinding Wheel
MI ITEM #06278007
MFR #06294086
List Price$159.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Grinding Wheel
MI ITEM #06278007
MFR #06294086

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$159.98/each for your price

Overview

Mfr description
66253269544 12X2X5 29A46I PINK GRIND
  • Two Sides Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    5 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    12.0000 in
  • Wheel Thickness
    2.0000 in
  • Product Types
    Grinding Wheel
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Porosity
    Non-Porous
  • Recess Depth
    1/2 in
  • Recess Diameter
    7-1/2 in
  • Specification
    29A46I5V31
  • Max Rpm
    2705 rpm
  • Wheel Color
    Pink
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
  • Overall Thickness
    2.0000 in
  • Package Quantity
    1
  • Features & Benefits
    Two Sides Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text