Motion
06294169
12" Diam x 3" Hole x 1" Thick, F Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,070 Max RPM, Vitrified Bond, No Recess
Mi Item #06278013
MFR #06294169
Price$105.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 3" Hole x 1" Thick, F Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,070 Max RPM, Vitrified Bond, No Recess
Mi Item #06278013
MFR #06294169

Mfr description
66253292500 12X1X3 28A60F12 POROUS
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.40/each

Specifications

Dimensions

  • Hole Size
    3 in
  • Recess Depth
    1/2 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Medium,Medium
  • Grain Structure
    12,12
  • Grit Number
    60
  • Max Rpm
    2070 rpm
  • Porosity
    Porous
  • Specification
    28A60F12V31
  • Wheel Color
    White
  • Wheel Hardness
    F
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)