Motion
06294177
12" Diam x 3" Hole x 1" Thick, G Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,070 Max RPM, Vitrified Bond, No Recess
MI ITEM #06278014
MFR #06294177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 3" Hole x 1" Thick, G Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 2,070 Max RPM, Vitrified Bond, No Recess
MI ITEM #06278014
MFR #06294177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253292501 12X1X3 28A60G12 POROUS
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    3 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    12 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium,Medium
  • Grain Structure
    12,12
  • Grit Number
    60
  • Porosity
    Porous
  • Recess Depth
    1/2 in
  • Specification
    28A60G12V31
  • Max Rpm
    2070 rpm
  • Wheel Color
    White
  • Wheel Hardness
    G
  • Wheel Hardness Rating
    Soft
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text