Motion
06294383
7" Diam x 1-1/4" Hole x 3/4" Thick, I Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 5, Medium Grade, 3,600 Max RPM, Vitrified Bond, One-Side Recess
Mi Item #06278030
MFR #06294383
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 3/4" Thick, I Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 5, Medium Grade, 3,600 Max RPM, Vitrified Bond, One-Side Recess
Mi Item #06278030
MFR #06294383

Mfr description
66253269755 7X3/4X1-1/4 28A60I WHITE
  • One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    2-3/4 in
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Medium,Medium
  • Grain Structure
    6,6
  • Grit Number
    60
  • Max Rpm
    3600 rpm
  • Porosity
    Non-Porous
  • Specification
    28A60I6V31
  • Wheel Color
    White
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)