Motion
06294417
12" Diam x 5" Hole x 2" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 7, Coarse Grade, 2,705 Max RPM, Vitrified Bond, Two-Side Recess
Mi Item #06278033
MFR #06294417
Price$159.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 5" Hole x 2" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 7, Coarse Grade, 2,705 Max RPM, Vitrified Bond, Two-Side Recess
Mi Item #06278033
MFR #06294417

Mfr description
66253269543 12X2X5 28A46I WHITE GRIND
  • Two Sides Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.98/each

Specifications

Dimensions

  • Hole Size
    5 in
  • Recess Depth
    1/4 in
  • Recess Diameter
    7-1/2 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Features & Benefits
    Two Sides Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Coarse,Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Max Rpm
    2705 rpm
  • Porosity
    Non-Porous
  • Specification
    28A46I5V31
  • Wheel Color
    White
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)