Motion
06294599
12" Diam x 3" Hole x 1" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Ceramic, Type 1, Coarse Grade, 2,705 Max RPM, Vitrified Bond, No Recess
Mi Item #06278036
MFR #06294599
Price$276.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 3" Hole x 1" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Ceramic, Type 1, Coarse Grade, 2,705 Max RPM, Vitrified Bond, No Recess
Mi Item #06278036
MFR #06294599

Mfr description
66253292304 12X1X3 183A46I6V TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.68/each

Specifications

Dimensions

  • Hole Size
    3 in
  • Recess Depth
    1/2 in
  • Wheel Diameter
    12 in

Details

  • Abrasive Material
    Ceramic
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Coarse,Coarse
  • Grain Structure
    5,5
  • Grit Number
    46
  • Max Rpm
    2705 rpm
  • Porosity
    Non-Porous
  • Specification
    183A46I5V31
  • Wheel Color
    Blue
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)