Motion
06294631
12" Diam x 5" Hole x 1-1/2" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Ceramic, Type 1, Coarse Grade, 2,705 Max RPM, Vitrified Bond, No Recess
MI ITEM #06278039
MFR #06294631
List Price$447.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam x 5" Hole x 1-1/2" Thick, I Hardness, 46 Grit Surface Grinding Wheel;Ceramic, Type 1, Coarse Grade, 2,705 Max RPM, Vitrified Bond, No Recess
MI ITEM #06278039
MFR #06294631

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$447.88/each for your price

Overview

Mfr description
66253292305 12X1-1/2X5 183A46I6V
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    5 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    12 in
  • Abrasive Material
    Ceramic
  • Grade
    Coarse,Coarse
  • Grain Structure
    6,6
  • Grit Number
    46
  • Porosity
    Non-Porous
  • Recess Diameter
    3 in
  • Specification
    183A46I6V31
  • Max Rpm
    2705 rpm
  • Wheel Color
    Blue
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Soft
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text