Motion
06294656
6" Diam x 1-1/4" Hole x 1/2" Thick, K Hardness, 60 Grit Surface Grinding Wheel;Ceramic, Type 1, Medium Grade, 5,410 Max RPM, Vitrified Bond, No Recess
Mi Item #06278040
MFR #06294656
Price$68.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam x 1-1/4" Hole x 1/2" Thick, K Hardness, 60 Grit Surface Grinding Wheel;Ceramic, Type 1, Medium Grade, 5,410 Max RPM, Vitrified Bond, No Recess
Mi Item #06278040
MFR #06294656

Mfr description
66253269719 6X1/2X1-1/4 183A60K6V
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.03/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Recess Diameter
    3 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Ceramic
  • Bond Type
    Vitrified
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Medium,Medium
  • Grain Structure
    6,6
  • Grit Number
    60
  • Max Rpm
    5410 rpm
  • Porosity
    Non-Porous
  • Specification
    183A60K6V31
  • Wheel Color
    Blue
  • Wheel Hardness
    K
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)