Specifications
Dimensions
- Hole Size3 in
- Wheel Diameter10 in
Details
- Abrasive MaterialAluminum Oxide
- Bond TypeVitrified
- Features & BenefitsStraight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
- GradeCoarse,Coarse
- Grain Structure5,5
- Grit Number46
- Max Rpm3250 rpm
- PorosityNon-Porous
- Specification23A46I5V31
- Wheel ColorWhite
- Wheel HardnessI
- Wheel Hardness RatingSoft
Overview
Mfr description
66253292454 10X3/4X3 23A46I TRUMAXX
- Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.