Overview
Mfr description
66253269533 12X1X3 23A46I TRUMAXX PREM
- Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
Specifications
- Hole Size3 in
- Bond TypeVitrified
- Wheel Diameter12 in
- Abrasive MaterialAluminum Oxide
- GradeCoarse,Coarse
- Grain Structure5,5
- Grit Number46
- PorosityNon-Porous
- Specification23A46I5V31
- Max Rpm2705 rpm
- Wheel ColorWhite
- Wheel HardnessI
- Wheel Hardness RatingSoft
- Features & BenefitsStraight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data