Overview
Mfr description
66253255894 7X1/2X1-1/4 23A60H TRUMAXX
- Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
Specifications
- Hole Size1-1/4 in
- Bond TypeVitrified
- Wheel Diameter7 in
- Abrasive MaterialAluminum Oxide
- GradeMedium,Medium
- Grain Structure6,6
- Grit Number60
- PorosityNon-Porous
- Specification23A60H6V31
- Max Rpm3600 rpm
- Wheel ColorWhite
- Wheel HardnessH
- Wheel Hardness RatingSoft
- Features & BenefitsStraight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data