Motion
67962027
7" Diam x 1-1/4" Hole x 1/4" Thick, I Hardness, 80 Grit Surface Grinding Wheel;Silicon Carbide, Type 1, Medium Grade, 3,600 Max RPM, Vitrified Bond, No Recess
MI ITEM #06278167
MFR #67962027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 1/4" Thick, I Hardness, 80 Grit Surface Grinding Wheel;Silicon Carbide, Type 1, Medium Grade, 3,600 Max RPM, Vitrified Bond, No Recess
MI ITEM #06278167
MFR #67962027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253246689 TY1 7X1/4X1-1/4 80I TRUMAXX
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    1-1/4 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    7 in
  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium,Medium
  • Grit Number
    80
  • Porosity
    Non-Porous
  • Specification
    80IVBE
  • Max Rpm
    3600 rpm
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought