Motion
67962068
Tru-Maxx Grinding Wheel
MI ITEM #06278171
MFR #67962068
List Price$41.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Grinding Wheel
MI ITEM #06278171
MFR #67962068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.63/each for your price

Overview

Mfr description
66253246697 TY1 7X1/2X1-1/4 100I
  • Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    1-1/4 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    7.0000 in
  • Wheel Thickness
    1/2 in
  • Product Types
    Grinding Wheel
  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Grit Number
    100
  • Porosity
    Non-Porous
  • Specification
    100IVBE
  • Max Rpm
    3600 rpm
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Medium
  • Overall Thickness
    0.5000 in
  • Package Quantity
    1
  • Features & Benefits
    Straight Wheel Vitrified.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Material
    Silicon Carbide
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought