Motion
67962126
7" Diam x 1-1/4" Hole x 3/4" Thick, I Hardness, 100 Grit Surface Grinding Wheel;Silicon Carbide, Type 5, Fine Grade, 3,600 Max RPM, Vitrified Bond, One-Side Recess
MI ITEM #06278177
MFR #67962126
List Price$54.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 3/4" Thick, I Hardness, 100 Grit Surface Grinding Wheel;Silicon Carbide, Type 5, Fine Grade, 3,600 Max RPM, Vitrified Bond, One-Side Recess
MI ITEM #06278177
MFR #67962126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.73/each for your price

Overview

Mfr description
66253246704 TY5 7X3/4X1-1/4 100I SC GRN
  • One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    1-1/4 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    7 in
  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine,Fine
  • Grit Number
    100
  • Porosity
    Non-Porous
  • Recess Depth
    1/4 in
  • Recess Diameter
    3 in
  • Specification
    100IVBE
  • Max Rpm
    3600 rpm
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought