Motion
67962142
7" Diam x 1-1/4" Hole x 1" Thick, I Hardness, 80 Grit Surface Grinding Wheel;Silicon Carbide, Type 5, Medium Grade, 3,600 Max RPM, Vitrified Bond, One-Side Recess
Mi Item #06278179
MFR #67962142
Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 1" Thick, I Hardness, 80 Grit Surface Grinding Wheel;Silicon Carbide, Type 5, Medium Grade, 3,600 Max RPM, Vitrified Bond, One-Side Recess
Mi Item #06278179
MFR #67962142

Mfr description
66253246706 TY5 7X1X1-1/4 80I SC GRN
  • One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.73/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    3 in
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Silicon Carbide
  • Bond Type
    Vitrified
  • Features & Benefits
    One Side Recessed.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
  • Grade
    Medium,Medium
  • Grit Number
    80
  • Max Rpm
    3600 rpm
  • Porosity
    Non-Porous
  • Specification
    80IVBE
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)