Motion
89694749
7" Diam x 1-1/4" Hole x 1/4" Thick, K Hardness, 80 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 3,600 Max RPM, No Recess
Mi Item #06278543
MFR #89694749
Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Diam x 1-1/4" Hole x 1/4" Thick, K Hardness, 80 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 3,600 Max RPM, No Recess
Mi Item #06278543
MFR #89694749

Mfr description
66253269803 7X1/4X1-1/4" 80K A/O
  • Straight Wheel Vitrified.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.03/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Features & Benefits
    Straight Wheel Vitrified.
  • Grade
    Medium,Medium
  • Grit Number
    80
  • Max Rpm
    3600 rpm
  • Porosity
    Non-Porous
  • Wheel Color
    Ruby
  • Wheel Hardness
    K
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)