Motion
89694772
8" Diam x 1-1/4" Hole x 1/2" Thick, K Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 3,600 Max RPM, No Recess
MI ITEM #06278546
MFR #89694772
List Price$41.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Diam x 1-1/4" Hole x 1/2" Thick, K Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Medium Grade, 3,600 Max RPM, No Recess
MI ITEM #06278546
MFR #89694772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.00/each for your price

Overview

Mfr description
66253269896 8X1/2X1-1/4" 60K A/O
  • Straight Wheel Vitrified.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    8 in
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium,Medium
  • Grit Number
    60
  • Porosity
    Non-Porous
  • Max Rpm
    3600 rpm
  • Wheel Color
    Ruby
  • Wheel Hardness
    K
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel Vitrified.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text