Motion
89694814
8" Diam x 1-1/4" Hole x 1/2" Thick, G Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 3,600 Max RPM, No Recess
Mi Item #06278550
MFR #89694814
Price$49.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Diam x 1-1/4" Hole x 1/2" Thick, G Hardness, 60 Grit Surface Grinding Wheel;Aluminum Oxide, Type 1, Coarse Grade, 3,600 Max RPM, No Recess
Mi Item #06278550
MFR #89694814

Mfr description
66253269900 8X.5X1.25"60G POROUS
  • Straight Wheel Vitrified.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.00/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Features & Benefits
    Straight Wheel Vitrified.
  • Grade
    Coarse,Coarse
  • Grit Number
    60
  • Max Rpm
    3600 rpm
  • Porosity
    Porous
  • Wheel Color
    Ruby
  • Wheel Hardness
    G
  • Wheel Hardness Rating
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)