Motion
89694863
Tru-Maxx Grinding Wheel
Mi Item #06278555
MFR #89694863
Price$48.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Grinding Wheel
Mi Item #06278555
MFR #89694863

Mfr description
66253269926 7X1/2X1-1/4" 80J A/O
  • Straight Wheel Vitrified.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.98/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Overall Thickness
    0.5000 in
  • Wheel Diameter
    7.0000 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Features & Benefits
    Straight Wheel Vitrified.
  • Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Porosity
    Non-Porous
  • Product Types
    Grinding Wheel
  • Wheel Color
    Ruby
  • Wheel Hardness
    J
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)