Motion
70232962
4" Diam x 1-1/4" Hole x 1-1/2" Thick, K Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 11, Coarse Grade, Vitrified Bond, No Recess
MI ITEM #06278573
MFR #70232962
List Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Diam x 1-1/4" Hole x 1-1/2" Thick, K Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 11, Coarse Grade, Vitrified Bond, No Recess
MI ITEM #06278573
MFR #70232962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.05/each for your price

Overview

Mfr description
66253269909 4/3X1.5X1.25" 46K TRUMAXX
  • Flaring Cup.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    1-1/4 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    102 mm
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse,Coarse
  • Grit Number
    46
  • Porosity
    Non-Porous
  • Wheel Hardness
    K
  • Features & Benefits
    Flaring Cup.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought