Motion
70232970
5" Diam x 1-1/4" Hole x 1-3/4" Thick, K Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 11, Coarse Grade, Vitrified Bond, No Recess
MI ITEM #06278574
MFR #70232970
List Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 1-1/4" Hole x 1-3/4" Thick, K Hardness, 46 Grit Surface Grinding Wheel;Aluminum Oxide, Type 11, Coarse Grade, Vitrified Bond, No Recess
MI ITEM #06278574
MFR #70232970

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.50/each for your price

Overview

Mfr description
66253269902 5/3-3/4X1.75X1.25" 46K
  • Flaring Cup.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Hole Size
    1-1/4 in
  • Bond Type
    Vitrified
  • Wheel Diameter
    127 mm
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse,Coarse
  • Grit Number
    46
  • Porosity
    Non-Porous
  • Wheel Hardness
    K
  • Features & Benefits
    Flaring Cup.|Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought