Motion
71925630
#8 Screw, 18-8 Stainless Steel Extra Thick Flat Washer 11/64" ID x 3/8" OD, 1/16" Thick, Plain Finish
Mi Item #06280407
MFR #71925630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 18-8 Stainless Steel Extra Thick Flat Washer 11/64" ID x 3/8" OD, 1/16" Thick, Plain Finish
Mi Item #06280407
MFR #71925630

Mfr description
Z9158-5 #8X3/8ODX1/16 THCK 5PK SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1719 in,11/64 in
  • Outside Diameter
    0.3750 in3/8 in
  • Screw Size
    #8
  • Thickness
    0.0625 in1/16 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Extra Thick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)