Overview
Mfr description
Z9086SS-5 #6 5/32X3/8X5/64X PKG5
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- MaterialStainless Steel
- Finish CoatingPlain
- Thickness0.0781 in5/64 in
- TypeStandard
- Screw Size#6
- Outside Diameter0.3750 in3/8 in
- Material Grade18-8
- Inside Diameter0.1563 in,5/32 in
- Inside Diameter Tolerance-0.010 to 0.010 in
- Outside Diameter Tolerance-0.010 to 0.010 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data