Motion
71925671
#10 Screw, 18-8 Stainless Steel Standard Flat Washer 13/64" ID x 1/2" OD, 3/32" Thick, Plain Finish
MI ITEM #06280411
MFR #71925671
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 18-8 Stainless Steel Standard Flat Washer 13/64" ID x 1/2" OD, 3/32" Thick, Plain Finish
MI ITEM #06280411
MFR #71925671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2031 in,13/64 in
  • Outside Diameter
    0.5000 in1/2 in
  • Screw Size
    #10
  • Thickness
    0.0938 in3/32 in

Details

  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard

Overview

Mfr description
Z9094SS #10 13/64 X 1/2 X 3/32
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought